Zoro Homepage

Bar Stock, Aluminum, 6063, 1/2 x 1 In, 8 ft.

  • Mfr # 63F.5X1-96

  • Zoro # G8537566


product price: $39.35
/ea

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.5 in
Temper
T52
Standards
ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63F.5X1-96
Zoro #
G8537566
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.5 in
Length
96"
Length Tolerance
+/-1 in
Width and Length
1 in x 96 in
Width
1"
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.012 in
Overall Length
8 ft
Overall Width
1 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
21,000 psi
Temper
T52
Standards
ASTM B221
Alloy Type
6063
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.009 in
Typical Yield Strength (PSI)
21,000 psi
Type
Corrosion Resistant
Alloy Type - Aluminum
6063
Hardness Scale
BHN
Finish
Mill
Typical Tensile Strength (PSI)
27,000 psi
Typical Hardness
60
Tensile Strength
27,000 psi
Heat Treatment
Tempered
Material Grade
6063
System of Measurement
Inch
Shape
Rectangular
Brinell Hardness
60 BHN
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Fabrication
Extruded
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.008 in
Rockwell Hardness
65 HRB
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
No Certificates Included

Description

Aluminum Rectangular Bar, Aluminum, 6063, T52, Rectangular, 8 ft Overall Length, Length Tolerance +/-1 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 65 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM B221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.