Barbed Hose Fitting, 3/8" Tube OD, 1/2 in Pipe Size, Brass
Mfr # 707020-0608
Zoro # G3002520
product price: $11.79
/eaKey Features
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
1000 psi
Thread Size
1/2"-14
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
707020-0608
Zoro #
G3002520
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-14
Barb Size
3/8 in
Tube Size
3/8"
Pipe Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 1/2 in
Description
The ZORO SELECT - 707020-0608 is a Barbed Hose Fitting intended to join or terminate hose lines in industrial or commercial settings. Constructed from brass, it showcases a rigid, 90-degree elbow construction to redirect hose flow. The fitting features a male hose barb on one end and a male NPT on the other, designed for a hose with an inner diameter of 3/8 in and a pipe of 1/2 in. This fitting supports a maximum operating pressure of 1000 psi and is rated for operation within a temperature range of -65 Degrees to 250 Degrees F.
Key Features:
- Barb Size: 3/8 in, suitable for hoses with a matching inner diameter.
- Primary construction material is metal, specifically brass for durability and resistance to corrosion.
- Fitting Size: 3/8 in x 1/2 in, connecting differently sized hose and pipe.
- The 90 Degrees Elbow shape, providing a right-angled redirection of hose flow.
- Maximum pressure capacity of 1000 psi, denoting its tolerance to high-pressure operations.
- Broad operational temperature range: -65 Degrees to 250 Degrees F, enabling use in varied environmental conditions.
- Compliance with NSF 61 ANNEX G standard.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.