Zoro Homepage

Barbed Hose Fitting, 3/8" Tube OD, 1/4 in Pipe Size, Brass

  • Mfr # 707001-0604

  • Zoro # G6197143


product price: $4.35
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
1000 psi
Thread Size
1/4"-18
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
707001-0604
Zoro #
G6197143
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-18
Barb Size
3/8 in
Tube Size
3/8"
Pipe Size
1/4 in
Hex Head Size
9/16 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
1000 psi
Thread Type
NPT
Fitting Connection Type
Hose Barb x NPT
Standards
NSF 61 Annex G
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Barb
Fitting Shape
Straight
Tube Fitting Material
Low Lead Brass
Basic Pipe Fitting Material
Metal
Fitting Style
Straight
Pipe Fitting Connection Type
Barbed
Includes Shut Off
No
Hose Fitting A Connection Type
Hose Barb
Nipple Grip Type
Hex
Hose Fitting B Connection Type
NPT
Fitting Movement
Rigid
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Vacuum Rating
Not Rated
Reusable
Yes
Material Grade
CA2745
Hose Fitting A Gender
Male

Description

Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/4 In.-18, Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.