BarcodePrinterLabel, DirectThermal, White
Mfr # 60DX40
Zoro # G4067676
product price: $33.39
/eaSold in multiples of 2 for $66.78
Key Features
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Stack
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX40
Zoro #
G4067676
UPC #
-
Country of Origin
United States
Dimensions
Label Height
8"
Core Dia.
3"
Label Width
4"
Roll Dia.
8"
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Stack
Label Finish
Matte
Min. Temperature
-4 Degrees F
For Print Method
Direct Thermal
Spacing Between Labels
.125"
Label Format
Stack
Adhesive Material
Permanent
Printer Compatibility
Industrial Label Printer
Labels per Stack
1000
Color
White
Perforation
Perforated
Max. Operating Temp.
176 Degrees F
Shelf Life
18 mo.
Labels per Roll
1,000
Stacks per Case
3
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 8 in, Label Color White, Label Format Stack, Core Dia. 3 in, Labels per Roll 1,000, Labels per Stack 1,000, Stacks per Case 2, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.