BarcodePrinterLabel, DirectThermal, Yellow
Mfr # 60DX39
Zoro # G4071088
product price: $51.39
/eaSold in multiples of 2 for $102.78
Key Features
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Stack
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX39
Zoro #
G4071088
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
8"
Label Width
4"
Label Height
6"
Core Dia.
3"
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Stack
Label Finish
Matte
Max. Operating Temp.
176 Degrees F
Labels per Roll
2,000
Perforation
Perforated
Adhesive Material
Permanent
Labels per Stack
2000
Printer Compatibility
Industrial Label Printer
Stacks per Case
2
Color
White
For Print Method
Direct Thermal
Min. Temperature
-4 Degrees F
Shelf Life
18 mo.
Label Format
Stack
Spacing Between Labels
.125"
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label/Stack, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 in, Label Color Yellow, Label Format Stack, Labels per Roll Not Applicable, Labels per Stack 2,000, Stacks per Case 2, Roll Dia. Not Applicable, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.