BarcodePrinterLabel, ThermalTransfer, Wht
Mfr # 60DX87
Zoro # G4071106
product price: $23.29
/eaSold in multiples of 2 for $46.58
Key Features
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Fanfold
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX87
Zoro #
G4071106
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
3"
Roll Dia.
8"
Label Height
5"
Label Width
3"
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Fanfold
Label Finish
Matte
Perforation
Perforated
For Print Method
Thermal Transfer
Spacing Between Labels
.125"
Printer Compatibility
Industrial Label Printer
Color
White
Max. Operating Temp.
176 Degrees F
Adhesive Material
Permanent
Label Format
Fanfold
Stacks per Case
2
Min. Temperature
-4 Degrees F
Labels per Stack
2000
Shelf Life
18 mo.
Labels per Roll
2,000
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Fanfold Thermal Transfer Labels - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 5 in, Label Color White, Label Format Fanfold, Core Dia. 3 in, Labels per Roll 2,000, Labels per Stack 2,000, Stacks per Case 2, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.