Shop All Binding Barrels
Zoro Select
Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK
Mfr # 5LY85
Zoro # G2887543
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 5LY85
- Zoro # G2887543
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #10-24 |
Barrel Length | 1/2 in |
Barrel Diameter | 1/4 in |
Barrel Head Dia. | 7/16 in |
Barrel Dia. | 1/4 in |
Dia./Thread Size | #10-24 |
Barrel Head Height | 1/8 in |
Barrel Thread Depth | 3/8 in |
Outside Dia. | 1/4" |
Grip Size | 1/2 in |
Barrel Head Diameter | 7/16 in |
Details
Description
Barrel Bolt, Finish Zinc Plated, Material Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size #10-24, Barrel Length 1/2 in, Barrel Diameter 1/4 in, Barrel Thread Depth 3/8 in, Barrel Head Diameter 7/16 in, Barrel Head Height 1/8 in, Grip Size 1/2 in, Made in North America No, Pack Size Small, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 8 in, Steel, Black Oxide, 2 PK (40714)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (53847)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.087.3600)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY90)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY89)
- ZORO SELECT Barrel Bolt, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY87)
- ZORO SELECT Binding Barrel, 1/4"-20, 1 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1522)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5205)
- ZORO SELECT Binding Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1526)
- MIDWEST FASTENER 1" Brl Lg, Brass Anodized Aluminum 10 PK (76546)
- Zoro Select Binding Barrels & Screws