Zoro Homepage

Barricade, Plastic, 64 in Height, 48 in Length, 43 lb, Orange/White

  • Mfr # 7Y500

  • Zoro # G4852592


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Orange/White
Material
Plastic
Height
64 in
Weight
43 lb
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7Y500
Zoro #
G4852592
UPC #
-
Country of Origin
United States

Dimensions

Height
64 in
Length
48 in
Width
48 in
Panel Width
17/20 in
Panel Length
48 in
Reflective Top Panel Size
8-1/4 x 48 x 17/20 in
Reflective Bottom Panel Size
8-1/4 x 48 x 17/20 in
Overall Height
64 in
Overall Length
48 in
Top Panel Height
8 1/4 in

Details

Item
Barricade
Color
Orange/White
Material
Plastic
Weight
43 lb
Includes
Feet, Hardware, Panels, Uprights
Tape Material
Engineer Grade
Interlocking
No
Tape Color
Orange/White
Sub-Category
Barricades
Empty Weight
43 lb
Fillable
No
Foldable
No
Legend
Striped/Blank
Style
Leg Frame
Type
Type III
Reflective Stripe Color
Orange/White
Frame Material
Steel
Accepts Weight Cartridge
No
Barricade Color
Orange/White
Placement Type
Short Term
Includes Reflective Striping
Yes
Accepts Light
No

Description

Barricade, Accepts Weight Cartridge No, Style Leg Frame, Empty Weight 43 lb, Type Type III, Barricade Color White, Fillable No, Overall Height 64 in, Overall Length 48 in, Legend Blank, Interlocking No, Includes Feet, Hardware, Panels, Uprights, Frame Material Steel, Foldable No, Accepts Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.