Barricade Tape, Caution Hazardous Material, Yellow, 2 in Wide x 180 ft Length, Vinyl, 4 mil

  • Mfr # 2IN W X 60 YDS.

  • Zoro # G4119875


product price:  $14.99
/ea

Key Features

Material
Vinyl
Color
Yellow
Legend
Caution Hazardous Material
Tape Width
2 in
Tape Length
180 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2IN W X 60 YDS.
Zoro #
G4119875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
2 in
Tape Length
180 ft
Tape Thickness
4 mil

Details

Item
Barricade Tape
Material
Vinyl
Color
Yellow
Legend
Caution Hazardous Material
Legend Color
Black
Standards
OSHA 1910.144(a)
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Hazardous Material, Legend Color Black, Tape Thickness 4 mil, Tape Length 180 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Barrier Tape, Standards OSHA 1910.144(a)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.