Shop ZORO SELECT
See all product information
Create Account
Barricade Tape, Caution, Yellow, 2 in Wide x 135 ft Length, Wood Fiber, 5 mil
- Mfr # SRP2135Y1159-200
- Zoro # G410919807
product price:Â
$
25.89
/ea
Key Features
Material
Wood Fiber
Color
Yellow
Legend
Caution
Tape Width
2 in
Tape Length
135 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRP2135Y1159-200
- Zoro #
- G410919807
- UPC #
- -
- Country of Origin
- China
- Item
- Barricade Tape
- Material
- Wood Fiber
- Color
- Yellow
- Legend
- Caution
- Legend Color
- Black
- Pattern
- No Pattern
- Reflectivity
- Non-Reflective
- Product Type
- Barrier Tape
- Shell Material
- Wood Fiber
- Wire Color
- Yellow
- Traction Material
- Wood Fiber
Dimensions
- Tape Width
- 2 in
- Tape Length
- 135 ft
- Tape Thickness
- 5 mil
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 5 mil, Tape Length 135 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Wood Fiber, Product Type Barrier Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.