Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barricade Tape, Danger, Red, 3 in Wide x 300 ft Length, Polyethylene, 2 mil

  • Mfr # 16103

  • Zoro # G3291900


product price: $9.79
/ea

Key Features

Material
Polyethylene
Color
Red
Legend
Danger
Tape Width
3 in
Tape Length
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16103
Zoro #
G3291900
UPC #
081834161037
Country of Origin
China

Dimensions

Tape Width
3 in
Tape Length
300 ft
Tape Thickness
2 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Red
Legend
Danger
Product Type
Barrier Tape
Pattern
No Pattern
Legend Color
Black
Reflectivity
Non-Reflective

Description

Barricade Tape, Color Red, Pattern No Pattern, Legend Danger, Legend Color Black, Tape Thickness 2 mil, Tape Length 300 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.