Barricade Tape, Do Not Enter, Yellow, 2 in Wide x 180 ft Length, Vinyl, 4 mil

  • Mfr # 2 X 60 YD. 4 MIL

  • Zoro # G3992405


product price:  $15.79
/ea

Key Features

Material
Vinyl
Color
Yellow
Legend
Do Not Enter
Tape Width
2 in
Tape Length
180 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2 X 60 YD. 4 MIL
Zoro #
G3992405
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2 in
Tape Length
180 ft
Tape Thickness
4 mil

Details

Item
Barricade Tape
Material
Vinyl
Color
Yellow
Legend
Do Not Enter
Standards
OSHA 1910.144(a)
Legend Color
Black
Product Type
Barrier Tape

Description

Barricade Tape, Color Yellow, Legend Do Not Enter, Legend Color Black, Tape Thickness 4 mil, Tape Length 180 ft, Tape Width 2 in, Material Vinyl, Product Type Barrier Tape, Standards OSHA 1910.144(a)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.