Barricade Tape, Hard Hats Required, Yellow, 3 in Wide x 1,000 ft Length, Polyethylene, 4 mil
Mfr # B3104Y4435-200
Zoro # G4104247
product price:Â $25.59
/eaKey Features
Material
Polyethylene
Color
Yellow
Legend
Hard Hats Required
Tape Width
3 in
Tape Length
1,000 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3104Y4435-200
Zoro #
G4104247
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
3 in
Tape Length
1,000 ft
Tape Thickness
4 mil
Details
Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Hard Hats Required
Legend Color
Black
Standards
OSHA 1910.144(a)
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Reflective
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Hard Hats Required, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.