Shop ZORO SELECT
See all product information
Create Account
Barricade Tape, Non-Conforming Material, Yellow, 3 in Wide x 1,000 ft Length, Polyethylene, 4 mil
- Mfr # B3104Y1842-200
- Zoro # G3916893
product price:Â
$
28.89
/ea
Key Features
Material
Polyethylene
Color
Yellow
Legend
Non-Conforming Material
Tape Width
3 in
Tape Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3104Y1842-200
- Zoro #
- G3916893
- UPC #
- -
- Country of Origin
- United States
- Item
- Barricade Tape
- Material
- Polyethylene
- Color
- Yellow
- Legend
- Non-Conforming Material
- Legend Color
- Black
- Standards
- OSHA 1910.144(a)
- Product Type
- Barrier Tape
- Pattern
- No Pattern
- Reflectivity
- Reflective
- Shell Material
- Polyethylene
- Wire Color
- Yellow
- Traction Material
- Polyethylene
Dimensions
- Tape Width
- 3 in
- Tape Length
- 1,000 ft
- Tape Thickness
- 4 mil
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Non-Conforming Material, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.