Zoro Select
Barricade Tape, Red, Danger, 3in
- Zoro #: G9495762
- Mfr #: 14998
Hover or click to zoom Tap to zoom
Key Features
- Sub-Category: Barricade Tape
- Legend: Danger
- Color: Red
- Roll Width: 3 in
- Roll Length: 1,000 ft
- Thickness: 3 mil
- Material: Plastic
- Legend Color: Black
$16.95
Subtotal: $16.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft 1EC18A
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil BR35XR21-200
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In 4ACD4
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In B3104Y1841-200
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In B334Y13-200
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In B354Y18-200
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In B3104R1837-200
- PRESCO Flagging Tape, Green/Blk, 300ft x 1-3/8In CKGBK-200
- CORDOVA Caution Do Not Enter Barricade Tape T20102
- PRESCO Taffeta Flagging Tape, Yellow, 300ft x 4In TF4Y300-200
- HARRIS INDUSTRIES Barricade Tape, Red/Black, 300 ft x 3 In BT72-3
- Zoro Select Traffic Safety