Barricade Tape, Security Line Do Not Cross, Yellow, 3 in Wide x 1,000 ft Length, Polyethylene

  • Mfr # LB28062

  • Zoro # G4220675


product price:  $18.79
/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Security Line Do Not Cross
Tape Width
3 in
Tape Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB28062
Zoro #
G4220675
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
1,000 ft
Tape Thickness
3 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Security Line Do Not Cross
Legend Color
Black
Standards
OSHA 1910.144(a)
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Barricade Tape, Color Yellow, Pattern No Pattern, Legend Security Line Do Not Cross, Legend Color Black, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.