Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basket Strainer Wrench, Universal, Color: White

  • Mfr # 34A503

  • Zoro # G5319851


product price: $12.25
/ea

Key Features

Material
Alloy Steel
Function
Securely Holds Basket Strainer Body In Position During Installation
Features
Carbon Steel Material
Construction
Steel
Overall Length (In.)
5-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34A503
Zoro #
G5319851
UPC #
190735467480
Country of Origin
India

Dimensions

Overall Length (In.)
5-1/2
Overall Length
5 1/2 in
Handle Length
5 1/2 in
Overall Width
5 5/8 in
Overall Diameter
1 1/4 in

Details

Item
Basket Strainer Wrench
Material
Alloy Steel
Function
Securely Holds Basket Strainer Body In Position During Installation
Features
Carbon Steel Material
Construction
Steel
Type
Universal
Measuring Scale
No
Jaw Texture
Smooth
Handle Color
Silver
Opening Type
Open End
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Non-Magnetic
No
Nonsparking
No
Lockable
No
Grip Style
Plain
Insulated
No
Measurement Type
SAE
Adjustable
Not Adjustable
Number of Ends
1
Weight
0.45 lb
Color
White
Ratcheting
No
Telescoping Handle
No
Number of Pieces
1
Jaw Finish
White Zinc Plated
Finish
White Zinc Plated

Description

Basket Strainer Wrench, Alloy Steel, Open End, Overall Length 5 1/2 in, Overall Diameter 1 1/4 in, Carbon Steel Material, Securely Holds Basket Strainer Body In Position During Installation, SAE, Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.