Basketweave Belt, Tan, Size 32 In, Leather
- Mfr # 4500500-210 32
- Zoro # G3980648
product price:Â
$
35.99
/ea
Key Features
Color
Tan
Material
Top-Grain Bridle Leather
Width
1 1/2 in
Fits Waist Size
32 in
Maximum Waist Size
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500500-210 32
- Zoro #
- G3980648
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1 1/2 in
- Fits Waist Size
- 32 in
- Maximum Waist Size
- 32 in
Details
- Item
- Basketweave Belt
- Color
- Tan
- Material
- Top-Grain Bridle Leather
Description
Basketweave Belt, Belt Material Top-Grain Bridle Leather, Buckle Material Nickel Plated Steel, Width 1 1/2 in, Maximum Waist Size 32 in, Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.