Shop ZORO SELECT
See all product information
Create Account
Rev Web Belt, Brn/Olv, 38In, Leather/Canvas
- Mfr # 091DOL 38
- Zoro # G3982827
product price:Â
$
30.89
/ea
Key Features
Color
Brown/Olive
Material
Leather/Canvas
Size
38
Fits Waist Size
38 in
Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 091DOL 38
- Zoro #
- G3982827
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 38
- Fits Waist Size
- 38 in
- Width
- 1 1/2 in
- Maximum Waist Size
- 38 in
Details
- Item
- Reversible Webbed Belt
- Color
- Brown/Olive
- Material
- Leather/Canvas
Description
Reversible Webbed Belt, Belt Material Leather/Canvas, Buckle Material Brass, Width 1 1/2 in, Maximum Waist Size 38 in, Color Brown/Olive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.