This item is Discontinued.

Zoro Select Bathroom Hook, 2 Hook, 2-3/4In D, Satin 04-SN4902

Bathroom Hook, 2 Hook, 2-3/4In D, Satin (Discontinued)

  • Mfr # 04-SN4902
  • Zoro # G4304063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-SN4902
Zoro #
G4304063
UPC #
063013547931
Country of Origin
China

Dimensions

Overall Height
2-13/32"
Overall Depth
2-3/4"
Base Dia.
2-13/32"
Overall Dimensions - H x W x D
2 3/8 in x 2 3/4 in
Base Diameter
2 3/8 in

Details

Item
Bathroom Hook
Number of Hooks
2
Collection
Diamondback
Mounting
Wall
Finish
Satin Nickel
Material
Zamac
Includes
Mounting hardware
Mounting Type
Wall Mounted
Product Type
Bathroom Hook

Description

Bathroom Hook, Base Diameter 2 3/8 in, Finish Satin Nickel, Material Zamac, Mounting Location Wall, Number of Hooks 2, Overall Depth 2 3/4 in, Overall Height 2 3/8 in, Includes Mounting Hardware, Product Type Bathroom Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.