Shop ZORO SELECT

Battery, 12VDC, 7.5Ah, 0.250" Faston

  • Mfr # 5EFH6
  • Zoro # G1165665

product price: 
$
34.35
/ea

Key Features

Width
2.58 in
Depth
5.94 in
Height
3.78 in
Weight
4.62 lb
Height - Batteries
4-1/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5EFH6
Zoro #
G1165665
UPC #
-
Country of Origin
Viet Nam
Weight
4.62 lb
Recharge Time
12 to 16 hr
Voltage
12
Item
Sealed Lead Acid Battery
Max. Operating Temp.
104 Degrees F
Battery Type
Sealed Lead Acid
Capacity - Batteries
7.5 Ah
Application
Alarm Panels, Electric Power Systems, Emergency Backup Power Supply, Emergency Lighting, Gate Operator Equipment, Solar, UPS Backup
Color
Black
Terminal Connection - Batteries
0.250 in Faston
Battery Design
AGM
Battery Capacity - Emergency Lighting and Exit Signs
7.5Ah
Battery Chemistry
Lead Acid
Min. Operating Temp.
5 Degrees F
For Use With
All Purpose
Housing Material - Batteries
ABS
Terminal Connection
0.250" Male Tab
Battery Cycle Type
Deep Cycle
Terminal Type - Batteries
Faston
Battery Capacity
7.5Ah
Housing Material
ABS
Standards
UR
Rechargeable Up To
5 yr
Terminal Location
Top
Voltage - Batteries
12V DC
Green Environmental Attribute
Product is Rechargeable
Wire Color
Black
Shelf Life
1 yr
Operating Temperature - Minimum
5 Degrees F
Product Type
Sealed Lead Acid Battery

Dimensions

Width
2.58 in
Depth
5.94 in
Height
3.78 in
Height - Batteries
4-1/16"
Depth - Batteries
2-37/64"
Overall Height
4.06 in
Width - Batteries
5-15/16"

Description

Sealed Lead Acid Battery, Voltage - Batteries 12V DC, Capacity - Batteries 7.5 Ah, Height 3.78 in, Width 2.58 in, Depth 5.94 in, Terminal Type - Batteries Faston, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, Application Alarm Panels, Electric Power Systems, Emergency Backup Power Supply, Emergency Lighting, Gate Operator Equipment, Solar, UPS Backup, For Use With All Purpose, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 5 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.