Zoro Homepage

Battery Charger, Black

  • Mfr # 220654

  • Zoro # G8645822


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Overall Length
10 in
Overall Width
3 in
Color
Black
For Use With
Hand Trucks 1AGW2, 1AGW3, Battery Pack 1AGW5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220654
Zoro #
G8645822
UPC #
678655638406
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 in
Overall Length
10 in
Overall Width
3 in
Deck Width
21 in
Overall HxWxD
4 in x 3 in

Details

Color
Black
Item
Battery Charger for Powered Hand Trucks
For Use With
Hand Trucks 1AGW2, 1AGW3, Battery Pack 1AGW5
Battery Voltage
DC
Features
DC Charger
Weight
2.8 lb

Description

Battery Charger for Powered Hand Trucks, Overall Width 3 in, Overall Height 4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.