Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, NiCad, DC2.4V, 300mAh (Formerly LumaPro)

  • Mfr # 48H468

  • Zoro # G7532497


product price: $5.15
/ea

Key Features

Item - Emergency Lighting and Exit Signs
Battery
Width
1 1/8 in
Height
1 15/16 in
Voltage - Emergency Lighting and Exit Signs
2.4
Battery Chemistry
Nickel Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48H468
Zoro #
G7532497
UPC #
190735580905
Country of Origin
China

Dimensions

Width
1 1/8 in
Height
1 15/16 in
Depth
9/16 in
Overall Height
2 in
Overall Width
1 1/4 in
Lead Length
6 3/10 in
Overall Depth
1/2 in

Details

Item - Emergency Lighting and Exit Signs
Battery
Voltage - Emergency Lighting and Exit Signs
2.4
Battery Chemistry
Nickel Cadmium
Terminal Type
JST
Recharge Time
24 hr
Item
Battery
For Use With
6CGL5
Voltage
2.4 V
Battery Capacity
300 mAh
Rechargeable Up To
5 to 7 yr
Terminal Connection
Plug AMP
Capacity - Batteries
300 mAh
Green Environmental Attribute
Product is Rechargeable
Compatible with Series
6CGL5
Maximum Operating Temperature
113 Degrees F
Minimum Operating Temperature
32 Degrees F
Rated Life
4 yr
Compatible Mfr. Model Number
6CGL5
Housing Color
Yellow

Description

Formerly LumaPro.

Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 300 mAh, Compatible with Series 6CGL5, Recharge Time 24 hr, Voltage 2.4 V, JST Terminal Type, Plug AMP Terminal Connection, Rated Life 4 yr, Yellow Housing Color, Compatible Grainger Part Number 6CGL5, Compatible Mfr. Model Number 6CGL5, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, 6 3/10 in Lead Length, Overall Depth 1/2 in, Overall Height 2 in, Overall Width 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.