Zoro Homepage

Beam Bracket, Rod Sz 5/8 In, 2 3/16 In L

  • Mfr # 0500088448

  • Zoro # G1105657


product price: $19.15
/ea

Key Features

Type
Iron Side
Material
Malleable Iron
Metal Detectable
Yes
Description/Special Features
For Attachment To Steel Or Wooden Beams
Rod Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0500088448
Zoro #
G1105657
UPC #
690291138775
Country of Origin
United States

Dimensions

Rod Size
5/8 in
Length (In.)
2 3/16 in
Clamp Width
2.19 in
For Threaded Rod Size
5/8 in
Clamp Length
2.19 in

Details

Type
Iron Side
Material
Malleable Iron
Metal Detectable
Yes
Item
Beam Bracket
Description/Special Features
For Attachment To Steel Or Wooden Beams
Max. Load (Lb.)
760 w/Lag Screw, 2160 w/Bolt to Steel
Standards
ANSI/MSS SP-69, Type 34, cUL Listed, A-A-1192A, Type 34, FM Approved, MSS SP-58, Type 34, UL Listed, WW-H-171-E, Type 35
Beam Clamp Type
Side Beam Bracket
Clamp Material
Malleable Iron
Load Capacity
2,160 lb

Description

Beam Bracket, Beam Clamp Type Side Beam Bracket, Clamp Length 2.19 in, Clamp Material Malleable Iron, Clamp Material Finish Not Applicable, Clamp Width 2.19 in, For Threaded Rod Size 5/8 in, Load Capacity 2,160 lb, Standards ANSI/MSS SP-69, Type 34, cUL Listed, A-A-1192A, Type 34, FM Approved, MSS SP-58, Type 34, UL Listed, WW-H-171-E, Type 35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.