Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25100_26_0
Zoro #
G708563385
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.25 in
Overall Width
8 in
Overall Length
26 in
Details
Item
932 Bronze Rectangular Bar
System of Measurement
Inch
Fabrication
Cast
Yield Strength
20,000 psi
Standards
ASTM B505
Material Grade
932
Tensile Strength
35,000 psi
Mechanical Finish
Mill
Brinell Hardness
65
Shape
Rectangular Bar
Rockwell Hardness
B27
Includes Material Certificate
Yes
Thickness Tolerance
Not Rated
Material
Bronze
Tolerance Rating
Oversized
Description
932 Bronze Rectangular Bar, Material Bronze, Material Grade 932, Mechanical Finish Mill, Overall Length 26 in, Overall Width 8 in, Shape Rectangular Bar, Thickness 0.25 in, Yield Strength 20,000 psi, Rockwell Hardness B27, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 35,000 psi, Brinell Hardness 65, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.