Bearing Plate, For Screw Size 3/4 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8754-188

  • Zoro # G1686844


product price: $62.29
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
3/4 in
Outside Diameter
3 in X 4-1/2 in
Minimum Thickness
0.230 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8754-188
Zoro #
G1686844
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Outside Diameter
3 in X 4-1/2 in
Minimum Thickness
0.230 in
Maximum Thickness
0.250 in
Inside Diameter
0.813 in
Washer Length
4 1/2 in
Washer Width
3 in
Slot Depth
4 1/2 in

Details

Item
Bearing Plate
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
B83
Type
Rectangular Washer
Dimensional Standards
ASTM A582
Material Grade/Class
18-8
Made in North America
Made in North America
Hardness
83 HRB
Material Quality Standards
ASTM A582
Washer Type
Standard
Tensile Strength
90,000 psi
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Description

Bearing Plate for 3/4 Bolt .813 ID 3 Wd, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter Not Applicable, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.23 in, Made in North America Made in North America, Material Quality Standards ASTM A582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.