Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige ABS Rectangle Stock 12" L x 3" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-139

  • Zoro # G7278383


product price: $14.39
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-139
Zoro #
G7278383
UPC #
193005028466
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
3"
Plastic Length
12"
Length
1 ft
Thickness
0.75 in
Width
3 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
ABS
Plastic Color
Beige
Color
Beige
Resistant To
Chemicals, High Temperatures
Durometer
Rockwell R105
Tensile Strength
6,200 psi
Standards
UL 94 HB
Temp. Range
-40 Degrees to 210 Degrees F
Material
ABS
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.5
Grade
Standard
Impact Strength
5.6 ft-lb/in
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Machinability
100 %
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Water Absorption Rating
Poor
Plastic Density
0.038 lb/cu in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Thickness Tolerance
+0.076/-0.019 in
Shape
Rectangular
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Impact Strength Rating
Excellent
Water Absorption
0.4 %
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,800 MPa
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Shore Hardness
78 Shore D
Dielectric Strength
22 kV/mm
Metal Detectable
Not Metal Detectable
Weight
1.1 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

ABS Bar, ABS, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.75 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Plastic Density 0.038 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.