Zoro Homepage

Beige ABS Sheet Stock 36" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-ABS-204

  • Zoro # G2421869


product price: $20.49
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-204
Zoro #
G2421869
UPC #
193005029197
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
36"
Thickness
0.063"
Width
12"
Length
36"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L
Plastic Width Tolerance
+/-1.000 in

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.0625 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.