Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige PEEK Sheet Stock 12" L x 12" W x 0.250" Thick

  • Mfr # 1URP6

  • Zoro # G2657864


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PEEK
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URP6
Zoro #
G2657864
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Thickness
0.250"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PEEK
Plastic Color
Tan
Max. Temp. (F)
480 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Beige
Plastic Properties
Chemical/Corrosion Resistant, Flame Retardant, Wear Material
Operating Temp. Range
-20 Degrees to 480 Degrees F
Material Type
Unfilled
Material Color Family
Tan
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
16,000 psi
Material
PEEK
Water Absorption
0.1 %
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
Rockwell M100
Machinability
50 %
Wear Factor
Excellent
UV Resistant
No
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 480 Degrees F
Shape
Square
Plastic Clarity
Opaque
Maximum Temperature
480 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Grade
Standard
Plastic Thickness Tolerance
+/-10%
Impact Strength
0.6 ft-lb/in
Tensile Strength Rating
Excellent
Friction Coefficient
0.32
Water Absorption Rating
Good
Plastic Density
1.31 g/cc
Minimum Adhesive Temperature
70 Degrees F
Standards
ASTM F2026, ISO 10993, ISO 9001, UL 94 V-0, USP Class VI
Maximum Adhesive Temperature
480 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
100 HRM
Product Type
Plastic Sheet
Elongation
30 %
FDA Compliance
ISO 10993
Static-Resistant
Not Static-Resistant
Dielectric Strength
480 V/mil
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Product Form
Sheet
Shore Hardness
80 Shore D
Flexural Modulus
600,000 psi
Wear Rate
8.00 x 10^-8 cu mm/N-m
Light Transmission
0.01 %
UV-Resistant
Not UV-Resistant

Description

PEEK Sheet, PEEK, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Beige, Plastic Clarity Opaque, Tensile Strength 16,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.32, Water Absorption 0.1 Percent, Temperature Range -20 Degrees to 480 Degrees F, Plastic Density 1.31 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.