Beige Sheet Stock 36 in L x 12 in W x 0.375 in Thick

  • Mfr # BULK-PS-ABS-207

  • Zoro # G402663954


product price: $70.99
/ea

Key Features

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
3 ft
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-207
Zoro #
G402663954
UPC #
193005029227
Country of Origin
China

Dimensions

Plastic Thickness
0.375 in
Plastic Width
12 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 36 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Beige
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Grade
Standard
Friction Coefficient
0.5
Water Absorption Rating
Poor
UV Resistant
No
Tensile Strength
6,200 psi
Plastic Thickness Tolerance
+0.04/-0.009 in
Impact Strength Rating
Excellent
Standards
UL 94 HB
Maximum Temperature
190 Degrees F
Friction Rating
Slippery
Impact Strength
5.6 ft-lb/in
Material
ABS
Minimum Temperature
-40 Degrees F
Plastic Density
0.038 lb/cu in
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Machinability
100 %
Plastic Hardness
Rockwell R105
Shape
Rectangle
Plastic Clarity
Opaque
Wear Factor
Fair
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
6.2 lb
Product Type
Plastic Sheet
Flexural Modulus
1,800 MPa
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
80 Shore D
Elongation
25 %
Rockwell Hardness
105 HRR
Product Form
Sheet
Dielectric Strength
22 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 3 ft, Plastic Width 12 in, Plastic Thickness 0.375 in, Beige, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.