Zoro Homepage

Bench, w/ Folding Legs, Blow Molded, Gray

  • Mfr # 12F617

  • Zoro # G6190545


product price: $69.59
/ea

Key Features

Color
Gray
Material
Blow Molded Polyethylene
Overall Depth
11 1/2 in
Overall Height
18 1/4 in
Width (In.)
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F617
Zoro #
G6190545
UPC #
190735382530
Country of Origin
China

Dimensions

Overall Depth
11 1/2 in
Overall Height
18 1/4 in
Width (In.)
69 in
Folding Height (In.)
3 in
Height (In.)
18 1/4 in
Depth (In.)
11 1/2 in
Top Thickness (In.)
1 1/2 in
Overall Width
69 in
Top Thickness
1 1/2 in
Folding Height
3 in

Description

Bench, Rectangular, Width (In.) 69, Depth (In.) 11-1/2, Height (In.) 18-1/4, Color Gray, Edges Bullnose, Folding Height (In.) 3, Top Thickness (In.) 1.575, Load Rating (Lb.) 400, Material Blow Molded Polypropylene/ Steel Tube, Frame Material Steel, Green Environmental Attribute Minimum 70 Percent Post-Consumer Recycled Content

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.