Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beveled Washer, For Screw Size 1 1/8 in , Steel Oiled Finish

  • Mfr # Z9190-BEV

  • Zoro # G3016011


product price: $5.29
/ea

Key Features

Material
Steel
Finish
Oiled
Thickness
0.313 in
Inside Dia.
1.156 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9190-BEV
Zoro #
G3016011
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1-1/8 in
Thickness
0.313 in
Inside Dia.
1.156 in
Washer Outside Dia.
2 1/4 in
Outside Dia.
2.250 in
Outside Diameter
2 1/4 in
Inside Diameter
1.156 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Minimum Thickness
5/16 in
For Screw Size
1 1/8 in
Maximum Thickness
5/16 in

Details

Item
Beveled Washer
Material
Steel
Finish
Oiled
System of Measurement
Inch
Rockwell Hardness
B55
Washer Basic Material
Steel
Washer Material Grade
Low Carbon
Fastener Finish
Plain
For Use With
Construction, Machinery, Welding
Thickness Tolerance
+/-0.010 in
Flat Washer Type
Beveled Flat Washer
Application
Load Distributing
Type
Beveled Flat Washer
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
AMPG 2001 BEV.01
Hardness
55 HRB
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards AMPG 2001 BEV.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 1/8 in, Inside Diameter 1.156 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.312 in, System of Measurement Inch, Minimum Thickness 0.312 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.