Beveled Washer, For Screw Size 1 1/4 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9191-BEV-SS

  • Zoro # G3383021


product price: $30.39
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.313 in
Inside Dia.
1.281 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9191-BEV-SS
Zoro #
G3383021
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1-1/4 in
Thickness
0.313 in
Inside Dia.
1.281 in
Washer Outside Dia.
2 1/4 in
Outside Dia.
2.250 in
Inside Diameter
1.281 in
Outside Diameter
2 1/4 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Maximum Thickness
5/16 in
Minimum Thickness
5/16 in
For Screw Size
1 1/4 in

Details

Item
Beveled Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Flat Washer Type
Beveled Flat Washer
Rockwell Hardness
B83
For Use With
Screws and Studs
Fastener Finish
Plain
Washer Basic Material
Stainless Steel
Thickness Tolerance
+/-0.010 in
Washer Material Grade
18-8
Type
Beveled Flat Washer
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Dimensional Standards
RoHS Compliant
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Beveled Flat Washer, Flat Washer Type Beveled, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.281 in, Outside Diameter 2 1/4 in, Maximum Thickness 5/16 in, System of Measurement Inch, Minimum Thickness 5/16 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products