Beveled Washer, For Screw Size #10 , Steel Case Hard Zinc Plt Finish

  • Mfr # Z9180-BEV-HZN

  • Zoro # G8766567


product price:  $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Material
Steel Case Hard
Finish
Zinc Plt
Thickness
0.089-0.099
Inside Dia.
0.203
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9180-BEV-HZN
Zoro #
G8766567
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
#10
Thickness
0.089-0.099
Inside Dia.
0.203
Washer Inside Dia.
0.203 in
Washer Outside Dia.
1/2 in
Outside Dia.
0.5
Size
#10
Inside Diameter
0.203 in
Outside Diameter
1/2 in
Washer inside Dia.
0.203 in
Minimum Thickness
3/32 in
For Screw Size
#10
Maximum Thickness
3/32 in
Nominal Thickness
0.0937

Details

Item
Beveled Washer
Material
Steel Case Hard
Finish
Zinc Plt
System of Measurement
Inch
Fastener Finish
Zinc Plated
Washer Material Grade
12L14 Case Hardened
Washer Basic Material
Steel
Flat Washer Type
Flat Washer
Washer Standards
Industry Standard
Application
Spacing
Rockwell Hardness
16N80
Type
Beveled Flat Washer
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 BEV.01
Product Type
Washer
Style
Beveled
Made in North America
Made in North America
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AMPG 2001 BEV.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 1/2 in, Maximum Thickness 0.099 in, System of Measurement Inch, Minimum Thickness 0.093 in, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.