Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bicycle, 250 lb Cap., Red, 24" dia Wheel

  • Mfr # IBIKE-3-DC-R

  • Zoro # G6787508


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
24 in
Frame
Steel
Color
Red
Chain
Standard Duty
Saddle
Wide Cruiser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBIKE-3-DC-R
Zoro #
G6787508
UPC #
691215064323
Country of Origin
United States

Dimensions

Wheel Dia.
24 in
Overall Length
70 in
Overall Width
29 in
Overall Height
43 in
Basket Width
21 in
Basket Height
9 in
Basket Length
15 in

Details

Item
Tricycle
Frame
Steel
Color
Red
Chain
Standard Duty
Saddle
Wide Cruiser
Load Capacity
250 lb
Includes
Mounting Hardware
Brake
Front Cantilever V Brake
Basket
Rear
Fork
Heavy Duty
Spokes
0.08 ga
Bearings
Ball
Basket Location
Rear
Front Brake Type
Cantilever V
Bearing Type
Ball
Frame Material
Steel
Tire Type
Air
Load Capacity - Maximum
250 lb

Description

Tricycle, Color Red, Overall Length 70 in, Overall Width 29 in, Overall Height 43 in, Product Type Bicycle, Load Capacity - Maximum 250 lb, Front Brake Type Cantilever V, Wheel Dia. 24 in, Bearing Type Ball, Frame Material Steel, Tire Type Air, Basket Height 9 in, Basket Width 21 in, Basket Length 15 in, Basket Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.