Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimetal Thermowell, 316SS, 1/2 NPSM

  • Mfr # 24C467

  • Zoro # G4678843


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Internal Thread Size
1/2 NPSM
Stem Length
18 in
Process Connection
3/4 in MNPT
Insertion Length
18 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C467
Zoro #
G4678843
UPC #
190735433119
Country of Origin
China

Dimensions

Internal Thread Size
1/2 NPSM
Stem Length
18 in
Insertion Length
18 in
Shank Dia.
0.5 in
Bore Dia.
0.26 in
Socket Length
18.25 in
For Thermometer Thread Size
1/2 in
Thread Size
3/4 in
For Stem Length
18 in
For Stem Diameter
1/4 in

Details

Item
Threaded Thermowell
Process Connection
3/4 in MNPT
Material
316 Stainless Steel
Neck Extension
1 3/4 in
Wrench Allowance
0.75 in
Shank Type
Stepped
Thread Gender
Male
Thermowell Type
Threaded
NSF Rated
No
Thread Type
NPT
For Thermometer Thread Connection
1/2 in NPSM
Includes Lagging
No
Includes Cap and Chain
No
Application
General Purpose, Sealed Systems
Maximum Operating Pressure
10,000 psi at 60 Degrees F
Maximum Operating Temperature
1,000 Degrees F at 4,660 psi, 200 Degrees F at 6,400 psi, 400 Degrees F at 6,000 psi, 600 Degrees F at 5,270 psi, 70 Degrees F at 6,540 psi, 800 Degrees F at 5,180 psi
For Thermometer Thread Type
NPSM
Food Safe
No

Description

Threaded Thermowell, Shank Type Stepped, 3/4 in MNPT, 316 Stainless Steel, Insertion Length 18 in, Thermowell Type Threaded, Maximum Operating Temperature 1000 Degrees F at 4660 psi, 200 Degrees F at 6400 psi, 400 Degrees F at 6000 psi, 600 Degrees F at 5270 psi, 70 Degrees F at 6540 psi, 800 Degrees F at 5180 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.