This item is Discontinued.

Zoro Select Bin Cabinet, 48" W, 72" H, 24" D BC4803G

Bin Cabinet, 48" W, 72" H, 24" D (Discontinued)

  • Mfr # BC4803G
  • Zoro # G9938984
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC4803G
Zoro #
G9938984
UPC #
035441531936
Country of Origin
Unknown

Dimensions

Overall Width
48"
Overall Depth
24"
Overall Height
72"
Bin Depth
5-3/8 in
Bin Height
3 in
Bin Width
4 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
47 in x 20 in
Width of Cabinet
48 in
Small Door Bin H x W x D
3" x 4-1/8" x 5-3/8"

Details

Color
Gray
Item
Bin Cabinet
Material - Cabinets
Steel
Cabinet Locking Mechanism
Padlock Hasp
Total Number of Shelves
4
Wall Mounted/Stand Alone
Stand Alone
Bin Material
Polypropylene
Number of Door Shelves
0
Bin Cabinet Style
Louvered Panel/Shelving
Bin Color
Yellow
Method of Construction
Welded
Material
Welded Steel
Finish
Powder Coated
Locking Cabinet
Yes
Cabinet Strength Rating
Industrial
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Bins per Cabinet
0
Total Number of Bins
128
Gauge
16
Total Number of Door Bins
128
Bin Cabinet Door Style
Deep/Louvered Panel
Assembled/Unassembled
Assembled
Cabinet Handle Style
Pull
Bins per Door
128
Cabinet Shelf Capacity
700 lb
Cabinet Type
Bin Shelf Cabinet
Number of Cabinet Shelves
4
Includes
Leveling Feet
Mobile/Stationary
Stationary
Door Type
All Bins
Item - Bin Cabinets
Bin Cabinet
Locking Points
1 Point

Description

Bin Cabinet, Bin Color Yellow, Bin Depth 5-3/8 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.