Industrial Grade Polymer Divider, Black, 6 5/64 in L, 2 29/32 in H, 24 PK (Discontinued)
- Mfr # 40130BLANK
- Zoro # G4172038
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40130BLANK
Zoro #
G4172038
UPC #
032903401301
Country of Origin
United States
Dimensions
Overall Length
6 5/64 in
Overall Height
2 29/32 in
Thickness
5/32 in
Details
Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Shelf Bins
Divider Direction
Side to Side
Used With Bin or Container Style
Shelf Bin
Description
Divider, Color Black, Material Industrial Grade Polymer, Overall Height 2 29/32 in, Overall Length 6 5/64 in, Divider Direction Side to Side, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.