Shop All Right-To-Know and Hazardous Materials
Zoro Select
Binder Holder, Wall Mount, 14inWx4-1/2inD
Mfr # 28AU51
Zoro # G5267692
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Station Mounting Type Wire Rack Only
- Includes Mounting screws
- Language No Text
- Height 9 in
- Green Environmental Attribute Product Contains 100% Total Recycled Content
Product Information
- Brand Zoro Select
- MFR # 28AU51
- Zoro # G5267692
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 9 in |
Depth | 4 1/2 in |
Width | 14 in |
Overall Depth | 4 1/2 in |
Overall Height | 9 in |
Overall Width | 14 in |
Details
Description
Binder Holder, Binder Holder Material Steel, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Not Applicable, Document Storage Component Color Yellow, Hazard Communication Standard Not Applicable, Included Hardware Mounting Hardware, Included Supplemental Materials Not Applicable, Language No Text, Mounting Hardware Included Yes, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 4 1/2 in, Overall Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, L, 12PK (92743BPL)
- CUT PRO Cut Resistant Glove, PR (92754BPXL)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- ZORO SELECT Binder Holder, 8 3/4 in H x 13 3/4 in W x 5 in D, PVC Coated Steel, Includes Mounting Hardware (3004)
- ZORO SELECT Binder Holder, 8-3/4" H x 13-3/4" W, White (3005)
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- BRADY Binder, Exposure Control Plan, Polyethylne (BH2023)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- Zoro Select Right-To-Know and Hazardous Materials