Shop All Binding Barrels
Zoro Select
Binding Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, Brass Plain, 25 PK
Mfr # 5MA79
Zoro # G2670035
product price: $14.35
/pk 25, $0.57/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Binding Posts
- Thread Size #8-32
- Material Brass
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5MA79
- Zoro # G2670035
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #8-32 |
Barrel Length | 1/4 in |
Barrel Diameter | 13/64 in |
Screw Thread Length | 1/4 in |
Screw Head Height | 0.063 in |
Barrel Head Height | 1/16 in |
Screw Head Dia. | 13/32 in |
Barrel Thread Depth | 1/4 in |
Barrel Head Dia. | 13/32 in |
Barrel Dia. | 13/64 in |
Dia./Thread Size | #8-32 |
Outside Dia. | 13/64" |
Screw Head Diameter | 13/32 in |
Screw Size | #8-32 |
Barrel Head Diameter | 13/32 in |
Screw Minimum Thread Length | 1/4 in |
Screw Length | 1/4 in |
Details
Description
Binding Post, Material Brass, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 1/4 in, Barrel Diameter 13/64 in, Barrel Thread Depth 1/4 in, Barrel Drive Type No Drive, Screw Length 1/4 in, Screw Drive Style Slotted, Finish Plain, Barrel Head Diameter 0.406 in, Barrel Head Height 1/16 in, Includes Slotted Truss Head Screw, Made in North America No, Pack Size Small, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.075.0500)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.100.0040)
- KREG Kreg Tool SK03 Pocket Hole Screw Kit 675 Pieces (2081610)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Oval Head Slotted Drive, 20 PK (62416)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP1)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4886)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA14)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA58)
- ZORO SELECT Binding Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain (Z1542)
- ZORO SELECT Barrel Bolt, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN3)
- MIDWEST FASTENER 24, 3/4" Brl Lg, Steel Zinc, 10 PK (71946)
- Zoro Select Binding Barrels & Screws