Binding Barrel, M4x0.70, 30 mm Brl Lg, 15/64 in Brl Dia, Stainless Steel Plain

  • Mfr # Z1608MPAK

  • Zoro # G2469586


product price:  $18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

System of Measurement
Metric
Type
Socket Drive Post
Thread Size
M4x0.70
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z1608MPAK
Zoro #
G2469586
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4x0.70
Barrel Length
30 mm
Barrel Diameter
15/64 in
Barrel Head Height
5/32 in
Barrel Dia.
15/64 in
Barrel Head Dia.
13/32 in
Barrel Thread Depth
9.5 mm
Outside Dia.
15/64"
Screw Head Height
4 mm
Screw Size
M4
Barrel Head Diameter
13/32 in
Screw Length
8 mm
Screw Head Diameter
10.5 mm
Screw Drive Size
2.5 mm

Details

Item
Binding Barrel
System of Measurement
Metric
Type
Socket Drive Post
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Socket
Head Style
Button
Grip Range
1-13/16 in to 1-1/8 in
Drive Type
Hex Socket
Screw Material
18-8 Stainless Steel
Rockwell Hardness
B83
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Pack Size
Small
Screw Head Style
Button
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Thread Pitch
0.7 mm
Screw Drive Style
Socket
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M4x0.70, Barrel Length 30 mm, Barrel Diameter 6 mm, Barrel Thread Depth 9.5 mm, Barrel Drive Type Internal Hex, Screw Length 8 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 10.5 mm, Barrel Head Height 4 mm, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.