Binding Barrel, M6x1.00, 30 mm Brl Lg, 25/64 in Brl Dia, Stainless Steel Plain
Mfr # Z1622MPAK
Zoro # G2469531
product price: $20.79
/eaSold in multiples of 5 for $103.95
Key Features
System of Measurement
Metric
Type
Socket Drive Post
Thread Size
M6x1.00
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z1622MPAK
Zoro #
G2469531
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6x1.00
Barrel Length
30 mm
Barrel Diameter
25/64 in
Barrel Dia.
25/64 in
Barrel Head Dia.
11/16 in
Barrel Thread Depth
9.5 mm
Barrel Head Height
3/16 in
Screw Head Height
5 mm
Outside Dia.
25/64"
Screw Head Diameter
17.5 mm
Screw Drive Size
4 mm
Barrel Head Diameter
11/16 in
Screw Size
M6
Screw Length
8 mm
Description
Binding Post Assembly, Material Stainless Steel, Barrel Head Style Button, Screw Head Style Button, Thread Size M6x1.00, Barrel Length 30 mm, Barrel Diameter 10 mm, Barrel Thread Depth 9.5 mm, Barrel Drive Type Internal Hex, Screw Length 8 mm, Screw Drive Style Socket, Finish Plain, Barrel Head Diameter 17.5 mm, Barrel Head Height 5 mm, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.