Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Bags, 0.5 gal., Assorted, PK1000

  • Mfr # LAB20609AS

  • Zoro # G4753743


product price: $111.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Capacity
1/2 gal
Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Super Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAB20609AS
Zoro #
G4753743
UPC #
654866029943
Country of Origin
Viet Nam

Dimensions

Height
9 in
Thickness
2 mil
Width
6 in
Overall Height
9 in
Overall Width
6 in

Details

Item
Biohazard Bag
Capacity
1/2 gal
Material
LDPE
Color
Clear
Legend
Biohazard
Strength Rating
Super Heavy
Bag Closure Type
Zip Seal
Trash Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Flat Pack
Trash Bag Color Family
Assorted
Bottom Seal Type
Flat
Max. Temperature
Not Autoclavable
Bags Per Roll
Not a Roll
Rolls per Package
Not a Roll
Bags per Roll/Pack
1,000
Bag Product Grouping
Biohazard Bags
Max. Load
Not Rated
Bags per Roll
Not a roll
Product Type
Dual Pouch Specimen Bag
Closure Type
Zipper
Sterile/Non-Sterile
Non-Sterile
Standards
FDA
Autoclavable
No

Description

Biohazard Bag, Thickness 2 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Super Heavy, Bags per Roll/Pack 1,000, Standards FDA, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.