Zoro Homepage

Biohazard Bags, 0.5 gal., White, PK100

  • Mfr # MBWB142325

  • Zoro # G4749202


product price: $21.39
/pk 100, $0.21/ea

Key Features

Capacity
1 gal
Material
Polyethylene
Color
White
Legend
Waste
Strength Rating
Super Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBWB142325
Zoro #
G4749202
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Thickness
2 mil
Width
9 in
Overall Width
9 in

Details

Item
Trash Bags
Capacity
1 gal
Material
Polyethylene
Color
White
Legend
Waste
Strength Rating
Super Heavy
Bag Closure Type
Adhesive Strip
Trash Bag Material
Polyethylene
Package Configuration
Flat Pack
Trash Bag Color Family
White
Max. Load
267 lb
Max. Temperature
Not Autoclavable
Bags per Roll/Pack
100
Bottom Seal Type
Flat
Bags Per Roll
Not a Roll
Bag Product Grouping
Hangable Trash Bags
Scent
Fragrance Free
Product Type
Trash Bags

Description

Hangable Trash Bags, Capacity 1 gal, Trash Bag Material Polyethylene, Thickness 2 mil, Color White, Bag Closure Type Adhesive Strip, Width 9 in, Height 10 in, Max. Load 267 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Waste, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Trash Bags, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.