Zoro Homepage

Biohazard Bags, 8 to 10 gal., Red, PK500

  • Mfr # RIWB142700

  • Zoro # G3710108


product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Capacity
10 gal
Material
LLDPE
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIWB142700
Zoro #
G3710108
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Thickness
1.05 mil
Width
23 in
Overall Width
23 in

Details

Item
Biohazard Bags
Capacity
10 gal
Material
LLDPE
Color
Red
Legend
Biohazard Symbol
Strength Rating
Heavy
Bag Closure Type
None
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Flat Pack
Bag Product Grouping
Biohazard Bags
Seal
Star
Max. Load
83 lb
Bags per Roll/Pack
500
Trash Bag Color Family
Red
Bottom Seal Type
Star
Max. Temperature
Not Autoclavable
Bags Per Roll
Not a Roll
Scent
Fragrance Free
Product Type
Biohazard Bags

Description

Biohazard Bags, Capacity 10 gal, Trash Bag Material LLDPE, Thickness 1.05 mil, Color Red, Bag Closure Type None, Width 23 in, Height 24 in, Max. Load 83 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.