Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 12" L x 12" W x 1" Thick

  • Mfr # PS-ABSB-38

  • Zoro # G4382606


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-38
Zoro #
G4382606
UPC #
193005009663
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Tensile Strength
6,200 psi
Standards
UL 94 HB
Operating Temp. Range
-40 Degrees to 190 Degrees F
Impact Strength
5.6 ft-lb/in
Material Type
Standard
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Water Absorption Rating
Poor
Friction Coefficient
0.5
Water Absorption
0.4 %
Shape
Square
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lb/cu in
Grade
Standard
Temperature Range
-40 Degrees to 190 Degrees F
Friction Rating
Slippery
Minimum Temperature
-40 Degrees F
Machinability
100 %
UV Resistant
No
Plastic Thickness Tolerance
+0.029/-0.041 in
Plastic Clarity
Opaque
Wear Factor
Fair
Tensile Strength Rating
Good
Material
ABS
Maximum Temperature
190 Degrees F
UV-Resistant
Not UV-Resistant
Elongation
25 %
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,800 MPa
Dielectric Strength
22 kV/mm
Product Type
Plastic Sheet
Wear Rate
Not Rated
Weight
5.47 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
105 HRR

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.