Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Acetal Copolymer Rod 3 ft L, 1-1/2 in Dia.

  • Mfr # BULK-PR-ACB-45

  • Zoro # G2428056


product price: $36.39
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-45
Zoro #
G2428056
UPC #
193005348700
Country of Origin
China

Dimensions

Length
3 ft
Diameter
1-1/2 in
Plastic Length
3 ft
Nominal Size
1 1/2 in dia x 3 ft L
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.114/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Standards
UL 94 HB
Max. Temp. (F)
-50
Impact Strength (Lbs.)
1.1
Min. Temp. (F)
180
Type
Standard
Machinability
100 %
Tensile Strength
9,100 psi
Plastic Clarity
Opaque
Water Absorption
0.22 %
Friction Coefficient
0.35
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Grade
Standard
Plastic Hardness
Rockwell M90
Maximum Temperature
180 Degrees F
Minimum Temperature
-50 Degrees F
UV Resistant
No
Friction Rating
Slippery
Plastic Density
0.051 lb/cu in
Shape
Rod
Corrosion and Chemical Resistance
Fair
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1.1 ft-lb/in
Water Absorption Rating
Good
Wear Factor
Excellent
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa
Shore Hardness
85 Shore D
Weight
3.244 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
FDA Compliance
Not FDA Compliant
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.