Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Acetal Copolymer Rod 3 ft L, 1-3/4 in Dia.

  • Mfr # BULK-PR-ACB-46

  • Zoro # G2427968


product price: $46.95
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-46
Zoro #
G2427968
UPC #
193005348717
Country of Origin
China

Dimensions

Length
3 ft
Diameter
1-3/4 in
Plastic Diameter
1 3/4 in
Plastic Length
3 ft
Nominal Size
1 3/4 in dia x 3 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.061/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Type
Standard
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1
Min. Temp. (F)
180
Max. Temp. (F)
-50
Friction Rating
Slippery
Friction Coefficient
0.35
Tensile Strength Rating
Good
Grade
Standard
Impact Strength
1.1 ft-lb/in
Maximum Temperature
180 Degrees F
UV Resistant
No
Machinability
100 %
Plastic Hardness Rating
Hard
Tensile Strength
9,100 psi
Corrosion and Chemical Resistance
Fair
Temperature Range
-50 Degrees to 180 Degrees F
Shape
Rod
Water Absorption Rating
Good
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Water Absorption
0.22 %
Minimum Temperature
-50 Degrees F
Plastic Hardness
Rockwell M90
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Weight
4.416 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRM
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
20 kV/mm
Flexural Modulus
2,400 MPa

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.