Zoro Homepage

Black Acetal Copolymer Acetal Copolymer Rod 3 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-ACB-36

  • Zoro # G2427864


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-36
Zoro #
G2427864
UPC #
193005348656
Country of Origin
China

Dimensions

Length
3 ft
Diameter
3/8 in
Plastic Diameter
3/8 in
Nominal Size
3/8 in dia x 3 ft L
Plastic Length
3 ft
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.027/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Type
Standard
Min. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1
Max. Temp. (F)
-50
Water Absorption
0.22 %
Temperature Range
-50 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell M90
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Water Absorption Rating
Good
UV Resistant
No
Machinability
100 %
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1.1 ft-lb/in
Corrosion and Chemical Resistance
Fair
Shape
Rod
Friction Coefficient
0.35
Friction Rating
Slippery
Minimum Temperature
-50 Degrees F
Tensile Strength
9,100 psi
Dielectric Strength
20 kV/mm
Flexural Modulus
2,400 MPa
Weight
0.04 lb
Rockwell Hardness
90 HRM
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.