Shop ZORO SELECT

Black Acetal Copolymer Plastic Sheet 12" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-ACB-367
  • Zoro # G7765351

product price: 
$
14.19
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.0625 in
Plastic Width
8"
Plastic Length
12"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-367
Zoro #
G7765351
UPC #
193005881832
Country of Origin
China
Item
Acetal Copolymer Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.004" - +0")
Material
Acetal
Water Absorption Rating
Good
Friction Rating
Slippery
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Standards
UL 94 HB
Grade
Standard
Water Absorption
0.0022
Impact Strength
1.1 ft. - lbs./in.
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Backing Type
Plain
Shape
Sheet
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Shore Hardness
97 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Elongation
37%
Maximum Temperature
180 Degrees F
Weight
0.31 lb
Metal Detectable
Not Metal Detectable
Minimum Temperature
-50 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa
Machinability
100%
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Plastic Thickness Tolerance
+0.002/-0.006 in

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
8"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
12"
Width
8"
Thickness
1/16"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.0625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.